KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Clip, 30A, 13/32 in., Screw, 600VAC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0332963| Mfr #: C08919P

$3.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Tin-Plated
Mounting Hole Dia.: 0.196"
Item: Fuse Clip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0332963 Mfr #: C08919P
Finish: Tin-PlatedMounting Hole Dia.: 0.196"
Item: Fuse ClipFor Use With: Ferrule-Type Fuses
Mounting Type: ScrewMax. Amps: 30
Fits Fuse Dimensions: 13/32" dia.Material: Copper Alloy
Standards: Ul ListedMax. Voltage: 600VAC
For Fuse Class: CCCountry of Origin (subject to change): Mexico

Description

Fuse Clip, Max. Voltage 600, Amps 30, Fuse Size Dia. (In.) 13/32, Package Quantity 1

Reviews