KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Cover, 0 to 30A, CC and Midget, NonInd

MERSEN/FERRAZ SHAWMUT| Zoro #: G0264817| Mfr #: DFC3M

$7.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.64"
Indicating / Nonindicating: Nonindicating
Voltage Rating: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0264817 Mfr #: DFC3M
Width: 0.64"Indicating / Nonindicating: Nonindicating
Voltage Rating: 600VACItem: Fuse Block Cover
For Use With: Most Brands of Fuse BlocksAmperage Range: 0 to 30
Height: 1.41"Length: 3.05"
For Fuse Class: CC and MidgetStandards: UL Listed/CSA Certified
Country of Origin (subject to change): Mexico

Description

Fuse Cover, Voltage 600, Amperage Range 0-30, For Fuse Class CC, Midget, Height 1.41 In, Width 0.64 In, Depth 3.05 In, Standards UL Listed/CSA Certified

Reviews