Fuse Cover, 0 to 30A, CC, G and Midget, Ind

MERSEN/FERRAZ SHAWMUT| Zoro #: G1772215| Mfr #: DFC-7I

$7.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1772215 Mfr #: DFC-7I
Standards: UL Listed/CSA CertifiedFor Use With: Most Brands of Fuse Blocks
Voltage Rating: 600VACItem: Fuse Block Cover
Amperage Range: 0 to 30For Fuse Class: CC, G and Midget
Height: 1.37"Width: 0.69"
Indicating / Nonindicating: IndicatingLength: 3.71"
Country of Origin (subject to change): China

Product Description

Fuse Block Cover, Amperage Range 0 to 30, Voltage Rating 600VAC, For Fuse Class CC, G and Midget, Indicating, For Use With Most Brands of Fuse Blocks, Length 3.71 In., Width 0.69 In., Height 1.37 In., Standards UL Listed/CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.