HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fuse Cover, 0 to 30A, J, NonInd

MERSEN/FERRAZ SHAWMUT| Zoro #: G1022707| Mfr #: DFC-10

$8.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.06"
Indicating / Nonindicating: Nonindicating
Voltage Rating: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1022707 Mfr #: DFC-10
Width: 1.06"Indicating / Nonindicating: Nonindicating
Voltage Rating: 600VACItem: Fuse Block Cover
For Use With: Most Brands of Fuse BlocksAmperage Range: 0 to 30
Height: 2.02"Length: 4.56"
For Fuse Class: JStandards: UL Listed/CSA Certified
Country of Origin (subject to change): China

Description

Fuse Cover, Voltage 600, Amperage Range 0-30, For Fuse Class J, Height 2.02 In, Width 1.06 In, Depth 4.57 In, Standards UL Listed/CSA Certified

Reviews