KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Holder, Midget and CC Class, 30A, 1 Pl

MERSEN/FERRAZ SHAWMUT| Zoro #: G2316517| Mfr #: FEB-11-11-BA

$58.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.12"
Series: FEB
Body Material: PBT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2316517 Mfr #: FEB-11-11-BA
Width: 1.12"Series: FEB
Body Material: PBTFuse Block or Holder AC Voltage Rating: 600VAC
Connector Type: CrimpWire Size: 14 to 8 AWG
Length: 5.80"Fuse Block or Holder DC Voltage Rating: 600VDC
Indicating / Nonindicating: NonindicatingNumber of Poles: 1
Item: Fuse HolderStandards: UL-R, CSA
For Fuse Series: ATQ, ATM, TRM, OTM, GGU, A13x-2, A25Z-2, A60Q-2, DCT, A6Y-2BMounting Style: Inline
Fuse Type: Midget and CC ClassAmp Range of Fuse Block or Holder: 0 to 30A
Height: 1.12"Fuse Block Design: Breakaway with Boots
Fuse Block or Fuse Holder Type: Fuse HolderCountry of Origin (subject to change): Mexico

Description

Fuse Holder, Fuse Type Midget and CC Class, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 1, For Fuse Series ATQ, ATM, TRM, OTM, GGU, A13x-2, A25Z-2, A60Q-2, DCT, A6Y-2B, Series FEB, Indicating / Nonindicating Nonindicating, Fuse Block Design Breakaway with Boots, Mounting Style Inline, Body Material PBT, Connector Type Crimp, Wire Size 14 to 8 AWG, Height 1.12 In., Width 1.12 In.

Reviews