Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/10A Fast Acting Melamine Midget Fuse 600VAC/DC

  • Zoro #: G0517386
  • Mfr #: ATM1/10

$15.26

  • Diameter: 13/32"
  • Body Style: Cylindrical
  • Body Material: Melamine
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mersen/Ferraz Shawmut #ATM1/10 Specifications

  • Zoro #: G0517386
  • Mfr #: ATM1/10
Diameter: 13/32" Body Style: Cylindrical
Body Material: Melamine Green Environmental Attribute: RoHS 2011/65/EU Compliant
Length: 1-1/2" Element: Single
Standards: CE Item: Fuse
Series: ATM Fuse Speed: Fast Acting
Class: Midget Indicating / Nonindicating: Nonindicating
Rejection / Nonrejection: Nonrejection Fuse Holder Code: D
Functionally Equal To: Bussmann KTK, Littelfuse KLK In Line Fuseholder: D
Fuse Voltage Rating: 600VAC/DC Fuse Interrupt Rating: 100kA at 600VAC/DC
Fuse Amps: 1/10A Speed: Fast Acting
Interrupt Rating: 100kA at 600VAC/DC Visual Indication: Nonindicating
Equivalent Series: ATM, KLK, KTK Fuse Size: 1-1/2" L x 13/32" dia.
DC Voltage Rating: 600VDC Compatible Fuse Block Series: ATM, FEB, FEBN, Fex, GPM, HHH, HHL, HHM, MFB, Mini Dual Fuse Tap, USFM10, USM
AC Voltage Rating: 600VAC Equivalent Brand and Series: Bussmann KTK, Littelfuse KLK, Mersen ATM
Amps: 1/10A Fits Fuse Block Style: Nonrejection
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fuse, 1/10A, 600VAC, 600VDC, Class Midget, ATM Series, Nonindicating, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 100kA at 600VAC/DC, Fuse Size 1-1/2 In. L x 13/32 In. dia., Length 1-1/2 In., Diameter 13/32 In., Equivalent Brand and Series Bussmann KTK, Littelfuse KLK, Mersen/Ferraz Shawmut ATM, Equivalent Series ATM, KLK, KTK, Compatible Fuse Block Series ATM, FEB, FEBN, Fex, GPM, HHH, HHL, HHM, MFB, Mini Dual Fuse Tap, USFM10, USM, Body Material Melamine, Single Element

Technical Guides

Reviews of Mersen/Ferraz Shawmut #ATM1/10