100A Time Delay Polyester Class RK1 Fuse 250VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2433286| Mfr #: A2D100R

$33.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A2D-R
Element: Dual
Fuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433286 Mfr #: A2D100R
Series: A2D-RElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 250VAC/DC
Body Style: BladeLength: 5-7/8"
Diameter: 1-1/16"Class: RK1
Fuse Interrupt Rating: 200kA at 250VAC, 100kA at 250VDCFuse Amps: 100A
Functionally Equal To: Bussmann LPN-RK-SPI, Littelfuse LLNRK-IDFuse Holder Code: L
Item: FuseGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: IndicatingBody Material: Polyester
Rejection / Nonrejection: RejectionStandards: UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12
Country of Origin (subject to change): Mexico

Description

Fuse, 100A Fuse Amps, Indicating, A2D-R Series, 250VAC/DC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Polyester, Body Style Blade, Rejection, Fuse Interrupt Rating 200kA at 250VAC, 100kA at 250VDC, Length 5-7/8 In., Diameter 1-1/16 In., Functionally Equal To Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Standards UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12

Reviews