BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

10A Time Delay Polyester Class RK1 Fuse 250VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0432372| Mfr #: A2D10R

$10.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Style: CylindricalFunctionally Equal To: Bussmann LPN-RK-SPI, Littelfuse LLNRK-IDElement: Dual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0432372 Mfr #: A2D10R
Body Style: CylindricalFunctionally Equal To: Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID
Element: DualRejection / Nonrejection: Rejection
Fuse Amps: 10AItem: Fuse
Indicating / Nonindicating: IndicatingStandards: UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12
Fuse Holder Code: HClass: RK1
Fuse Voltage Rating: 250VAC/DCLength: 2"
Diameter: 9/16"Fuse Speed: Time Delay
Series: A2D-RFuse Interrupt Rating: 200kA at 250VAC, 100kA at 250VDC
Body Material: PolyesterGreen Environmental Attribute: RoHS Compliant
Country of Origin (subject to change): Mexico

Description

Fuse, 10A Fuse Amps, Indicating, A2D-R Series, 250VAC/DC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Polyester, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 200kA at 250VAC, 100kA at 250VDC, Length 2 In., Diameter 9/16 In., Functionally Equal To Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Standards UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12

Reviews