17-1/2A Time Delay Class RK1 Fuse 250VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1914412| Mfr #: A2D17-1/2R

$8.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1914412 Mfr #: A2D17-1/2R
Element: DualSeries: A2D-R
Standards: UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12Green Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VAC/DCFuse Speed: Time Delay
Indicating / Nonindicating: IndicatingBody Material: Polyester
Item: FuseFuse Interrupt Rating: 200kA at 250VAC, 100kA at 250VDC
Functionally Equal To: Bussmann LPN-RK-SPI, Littelfuse LLNRK-IDRejection / Nonrejection: Rejection
Class: RK1Diameter: 9/16"
Fuse Holder Code: HBody Style: Cylindrical
Length: 2"Fuse Amps: 17-1/2A
Country of Origin (subject to change): Mexico

Product Description

Fuse, 17-1/2A Fuse Amps, Indicating, A2D-R Series, 250VAC/DC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Polyester, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 200kA at 250VAC, 100kA at 250VDC, Length 2 In., Diameter 9/16 In., Functionally Equal To Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Standards UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12

Product Reviews

Save 15%. Sign up for Z-mail.