Mersen
Time Delay, 250V AC, 250V DC
Mfr # A2D175R
Zoro # G0594587
Free Shipping & Returns
$76.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series A2D-R
- Speed Time-Delay
- Amps 175A
- AC Voltage Rating 250V AC
Explore More Products
- MERSEN Time Delay, 300V AC, Not Rated SMF10
- MERSEN Time Delay, 80VAC, 80VDC CNL125
- MERSEN Fuse, Time Delay, 100A, TR-R Series, 250V AC, 250V DC, 5-7/8" L x 1-1/16" dia TR100R
- MERSEN Fuse, Time Delay, 1/10A, A2D-R Series, 250V AC, 250V DC, 2" L x 9/16" dia A2D1/10R
- MERSEN Time Delay, 300V AC, Not Rated SMF3
- MERSEN Fuse, Fast Acting, 35A, ATM Series, 600V AC, 600V DC, 1-1/2" L x 13/32" dia ATM30/35
- MERSEN Fuse, Time Delay, 200 A, A4BQ Series, 600V AC, 500V DC, 8-5/8" L x 2" dia A4BQ200
- MERSEN Fuse, Time Delay, 5,000 A, A4BQ Series, 600V AC, 500V DC, 10-3/4" L x 6-1/4" dia A4BQ5000
- MERSEN Time Delay, 300V AC, Not Rated SMF4
- LITTELFUSE Fuse, Fast Acting, 1A, BLS Series, 600VAC, Not Rated, 1-3/8" L x 13/32" dia BLS001
- EATON BUSSMANN Fuse, Time Delay, 800 A, KLU Series, 600V AC, Not Rated, 8-5/8" L x 2-1/2" dia KLU-800
- Mersen Fuses