PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

250A Time Delay Polyester Class RK1 Fuse 250VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1112623| Mfr #: A2D250R

$371.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fuse Holder Code: NSeries: A2D-RFunctionally Equal To: Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1112623 Mfr #: A2D250R
Fuse Holder Code: NSeries: A2D-R
Functionally Equal To: Bussmann LPN-RK-SPI, Littelfuse LLNRK-IDFuse Speed: Time Delay
Diameter: 2-1/16"Standards: UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12
Body Style: BladeLength: 8-5/8"
Item: FuseFuse Interrupt Rating: 200kA at 250VAC, 100kA at 250VDC
Indicating / Nonindicating: IndicatingRejection / Nonrejection: Rejection
Element: DualFuse Voltage Rating: 250VAC/DC
Body Material: PolyesterClass: RK1
Green Environmental Attribute: RoHS CompliantFuse Amps: 250A
Country of Origin (subject to change): Mexico

Description

Fuse, 250A Fuse Amps, Indicating, A2D-R Series, 250VAC/DC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Polyester, Body Style Blade, Rejection, Fuse Interrupt Rating 200kA at 250VAC, 100kA at 250VDC, Length 8-5/8 In., Diameter 2-1/16 In., Functionally Equal To Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Standards UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12

Reviews