Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

25A Time Delay Polyester Class RK1 Fuse 250VAC/DC

  • Zoro #: G0527721
  • Mfr #: A2D25R

$8.01

  • Body Style: Cylindrical
  • Fuse Speed: Time Delay
  • Fuse Amps: 25A
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mersen/Ferraz Shawmut #A2D25R Specifications

  • Zoro #: G0527721
  • Mfr #: A2D25R
Body Style: Cylindrical Fuse Speed: Time Delay
Fuse Amps: 25A Indicating / Nonindicating: Indicating
Element: Dual Diameter: 9/16"
Fuse Interrupt Rating: 200kA at 250VAC, 100kA at 250VDC Body Material: Polyester
Item: Fuse Length: 2"
Functionally Equal To: Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID Fuse Holder Code: H
Series: A2D-R Standards: UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12
Green Environmental Attribute: RoHS 2011/65/EU Compliant Fuse Voltage Rating: 250VAC/DC
Class: RK1 Rejection / Nonrejection: Rejection
Interrupt Rating: 200kA at 250VAC, 100kA at 250VDC Speed: Time Delay
AC Voltage Rating: 250VAC Visual Indication: Indicating
Compatible Fuse Block Series: 2HKRFB Equivalent Series: A2D-R, LLNRK-ID, LPN-RK-SPI
Fits Fuse Block Style: Rejection Amps: 25A
Fuse Size: 2" L x 9/16" dia. Equivalent Brand and Series: Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Mersen A2D-R
DC Voltage Rating: 250VDC Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Have a fuse from Mersen/Ferraz Shawmut on hand for quick replacement to get you back up and running. With time delay fuse speed, 25A fuse amps, an interrupt rating of 200kA at 250VAC, 100kA at 250VDC, and a2d-r series, this fuse is a must-have. When it comes to product classification, this item can be grouped as RK1. It is an indicating fuse. The voltage rating is 250vac/dc. Functionally equal to Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, you'll thoroughly enjoy its use. The body is made of polyester material. As far as size goes, it is 9/16\ in diameter. It has a dual element. Standards include: UL 248-12 File E2137

Reviews of Mersen/Ferraz Shawmut #A2D25R