Mersen
Fuse, Time Delay, 3-1/2A, A2D-R Series, 250V AC, 250V DC, 2" L x 9/16" dia
Mfr # A2D3-1/2R
Zoro # G1539325
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- MERSEN Fuse, 100A, 5mm x 20mm GSF3-15/100
- MERSEN Fuse, Time Delay, 400A, AJT Series, 600V AC, 500V DC, 7-1/8" L x 2-1/8" dia AJT400
- MERSEN Fuse, Time Delay, 9A, TR-R Series, 250V AC, 160V DC, 2" L x 9/16" dia TR9R
- MERSEN Time Delay, 250VAC, Not Rated GDL2-1/2
- MERSEN Time Delay, 250V AC, Not Rated GDL3
- MERSEN Fuse, Time Delay, 200 A, A4BQ Series, 600V AC, 500V DC, 8-5/8" L x 2" dia A4BQ200
- MERSEN Fuse, Time Delay, 150A, A6D-R Series, 600V AC, 600V DC, 9-5/8" L x 1-13/16" dia A6D150R
- MERSEN Midget Fuse Time Delay, 10A TRM1/10
- FUSTRON Fuse Mdgt Time Delay 20A BP/FNM-20
- EATON BUSSMANN Fuse, Time Delay, 32mA, GDC Series, 250V AC, Not Rated, 20mm L x 5mm dia GDC-32MA
- Mersen Fuses