KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

400A Time Delay Polyester Class RK1 Fuse 250VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2223654| Mfr #: A2D400R

$345.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: A2D-R
Element: Dual
Fuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2223654 Mfr #: A2D400R
Series: A2D-RElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 250VAC/DC
Body Style: BladeLength: 8-5/8"
Diameter: 2-1/16"Class: RK1
Fuse Interrupt Rating: 200kA at 250VAC, 100kA at 250VDCFuse Amps: 400A
Functionally Equal To: Bussmann LPN-RK-SPI, Littelfuse LLNRK-IDFuse Holder Code: N
Item: FuseGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: IndicatingBody Material: Polyester
Rejection / Nonrejection: RejectionStandards: UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12
Country of Origin (subject to change): Mexico

Description

Fuse, 400A Fuse Amps, Indicating, A2D-R Series, 250VAC/DC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Polyester, Body Style Blade, Rejection, Fuse Interrupt Rating 200kA at 250VAC, 100kA at 250VDC, Length 8-5/8 In., Diameter 2-1/16 In., Functionally Equal To Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Standards UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12

Reviews