45A Time Delay Polyester Class RK1 Fuse 250VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1595054| Mfr #: A2D45R

$14.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Functionally Equal To: Bussmann LPN-RK-SPI, Littelfuse LLNRK-IDDiameter: 13/16"Fuse Amps: 45A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1595054 Mfr #: A2D45R
Functionally Equal To: Bussmann LPN-RK-SPI, Littelfuse LLNRK-IDDiameter: 13/16"
Fuse Amps: 45ASeries: A2D-R
Element: DualGreen Environmental Attribute: RoHS Compliant
Fuse Interrupt Rating: 200kA at 250VAC, 100kA at 250VDCFuse Speed: Time Delay
Body Material: PolyesterFuse Holder Code: K
Fuse Voltage Rating: 250VAC/DCClass: RK1
Item: FuseBody Style: Cylindrical
Standards: UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12Length: 3"
Rejection / Nonrejection: RejectionIndicating / Nonindicating: Indicating
Country of Origin (subject to change): Mexico

Description

Fuse, 45A Fuse Amps, Indicating, A2D-R Series, 250VAC/DC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Polyester, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 200kA at 250VAC, 100kA at 250VDC, Length 3 In., Diameter 13/16 In., Functionally Equal To Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Standards UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12

Reviews