SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5A Time Delay Polyester Class RK1 Fuse 250VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2355324| Mfr #: A2D5R

$10.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: RoHS CompliantDiameter: 9/16"Fuse Holder Code: H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2355324 Mfr #: A2D5R
Green Environmental Attribute: RoHS CompliantDiameter: 9/16"
Fuse Holder Code: HFunctionally Equal To: Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID
Fuse Amps: 5AFuse Interrupt Rating: 200kA at 250VAC, 100kA at 250VDC
Series: A2D-RElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 250VAC/DC
Body Style: CylindricalClass: RK1
Standards: UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12Body Material: Polyester
Indicating / Nonindicating: NonindicatingItem: Fuse
Rejection / Nonrejection: RejectionLength: 2"
Country of Origin (subject to change): Mexico

Description

Fuse, 5A Fuse Amps, Nonindicating, A2D-R Series, 250VAC/DC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Polyester, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 200kA at 250VAC, 100kA at 250VDC, Length 2 In., Diameter 9/16 In., Functionally Equal To Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Standards UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12

Reviews