Mersen
Time Delay, 250V AC, 250V DC
Mfr # A2D6R
Zoro # G0386425
Sold in multiples of 10 for $104.60
$104.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series A2D-R
- Speed Time-Delay
- Amps 6A
- AC Voltage Rating 250V AC
Explore More Products
- MERSEN Fuse, Time Delay, 9A, TRS-R Series, 600V AC, 600V DC, 5" L x 13/16" dia TRS9R
- MERSEN Time Delay, 500V AC, Not Rated ATQ1/10
- MERSEN Time Delay, 250V AC, Not Rated GDL8/10
- MERSEN Time Delay, 300V AC, Not Rated SMF10
- MERSEN Fuse, Fast Acting, 3/4A, ATM Series, 600V AC, 600V DC, 1-1/2" L x 13/32" dia ATM3/4
- MERSEN Time Delay, 600V AC, 500V DC AJT2-1/2N
- MERSEN Midget Fuse Time Delay, 0.25A TRM1-1/4
- MERSEN Time Delay, 80VAC, 80VDC CNL325
- MERSEN Midget Fuse Time Delay, 10A TRM3/10
- MERSEN Time Delay, 80V AC, 80V DC CNL150
- EATON BUSSMANN Time Delay, 250V AC, Not Rated GMC-1-R
- Mersen UL Class Fuses