Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

125A Time Delay Polyester Class RK1 Fuse 600VAC/DC

  • Zoro #: G0539655
  • Mfr #: A6D125R

$126.42

  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
  • Diameter: 1-13/16"
  • Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 600VDC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mersen/Ferraz Shawmut #A6D125R Specifications

  • Zoro #: G0539655
  • Mfr #: A6D125R
Green Environmental Attribute: RoHS 2011/65/EU Compliant Diameter: 1-13/16"
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 600VDC Fuse Speed: Time Delay
Fuse Amps: 125A Fuse Voltage Rating: 600VAC/DC
Indicating / Nonindicating: Indicating Functionally Equal To: Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID
Body Style: Blade Rejection / Nonrejection: Rejection
Item: Fuse Element: Dual
Series: A6D-R Body Material: Polyester
Standards: UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12 Fuse Holder Code: S
Length: 9-5/8" Class: RK1
Interrupt Rating: 200kA at 600VAC, 100kA at 600VDC Speed: Time Delay
AC Voltage Rating: 600VAC Equivalent Brand and Series: Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R
Fits Fuse Block Style: Rejection Equivalent Series: A6D-R, LLSRK-ID, LPS-RK-SPI
Amps: 125A Compatible Fuse Block Series: 2HKRFB, 6HKRFB
DC Voltage Rating: 600VDC Visual Indication: Indicating
Fuse Size: 9-5/8" L x 1-13/16" dia. Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

The hassle of frequently changing fuses will be reduced with a fuse from Mersen/Ferraz Shawmut. With time delay fuse speed, 125A fuse amps, an interrupt rating of 200kA at 600VAC, 100kA at 600VDC, and a6d-r series, this fuse is a must-have. When it comes to product classification, this item can be grouped as RK1. Functionally equal to Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, you'll thoroughly enjoy its use. It is an indicating fuse. As far as size goes, it is 1-13/16\ in diameter. The voltage rating is 600vac/dc. The body is made of polyester material. It has a dual element. Standards include: UL 248-12 File E2137

Technical Guides

Reviews of Mersen/Ferraz Shawmut #A6D125R