Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

175A Time Delay Polyester Class RK1 Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0937167| Mfr #: A6D175R

$126.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0937167 Mfr #: A6D175R
Element: DualFuse Holder Code: S
Body Style: BladeFuse Voltage Rating: 600VAC/DC
Green Environmental Attribute: RoHS CompliantFuse Interrupt Rating: 200kA at 600VAC, 100kA at 600VDC
Item: FuseBody Material: Polyester
Indicating / Nonindicating: IndicatingSeries: A6D-R
Standards: UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12Fuse Amps: 175A
Rejection / Nonrejection: RejectionFuse Speed: Time Delay
Functionally Equal To: Bussmann LPS-RK-SPI, Littelfuse LLSRK-IDLength: 9-5/8"
Class: RK1Diameter: 1-13/16"
Country of Origin (subject to change): Mexico

Description

These fuse from Mersen/Ferraz Shawmut can help protect your equipment and home whenever an overload current occurs. With time delay fuse speed, 175A fuse amps, an interrupt rating of 200kA at 600VAC, 100kA at 600VDC, and a6d-r series, this fuse is a must-have. It is an indicating fuse. It has a dual element. The voltage rating is 600vac/dc. As far as size goes, it is 1-13/16\ in diameter. When it comes to product classification

Reviews