225A Time Delay Class RK1 Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2465687| Mfr #: A6D225R

$252.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2465687 Mfr #: A6D225R
Element: DualSeries: A6D-R
Standards: UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12Fuse Voltage Rating: 600VAC/DC
Fuse Speed: Time DelayBody Material: Polyester
Item: FuseFuse Interrupt Rating: 200kA at 600VAC, 100kA at 600VDC
Functionally Equal To: Bussmann LPS-RK-SPI, Littelfuse LLSRK-IDRejection / Nonrejection: Rejection
Class: RK1Fuse Amps: 225A
Indicating / Nonindicating: IndicatingGreen Environmental Attribute: RoHS Compliant
Diameter: 2-9/16"Fuse Holder Code: S
Body Style: BladeLength: 11-5/8"
Country of Origin (subject to change): Mexico

Product Description

Fuse, 225A Fuse Amps, Indicating, A6D-R Series, 600VAC/DC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Polyester, Body Style Blade, Rejection, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 600VDC, Length 11-5/8 In., Diameter 2-9/16 In., Functionally Equal To Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Standards UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12

Product Reviews

Save 15%. Sign up for Z-mail.