25A Time Delay Polyester Class RK1 Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1325082| Mfr #: A6D25R

$17.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 13/16"Fuse Holder Code: PFunctionally Equal To: Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1325082 Mfr #: A6D25R
Diameter: 13/16"Fuse Holder Code: P
Functionally Equal To: Bussmann LPS-RK-SPI, Littelfuse LLSRK-IDFuse Amps: 25A
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 600VDCSeries: A6D-R
Element: DualFuse Speed: Time Delay
Fuse Voltage Rating: 600VAC/DCBody Style: Cylindrical
Class: RK1Standards: UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12
Body Material: PolyesterIndicating / Nonindicating: Indicating
Item: FuseRejection / Nonrejection: Rejection
Length: 5"Country of Origin (subject to change): Mexico

Description

Fuse, 25A Fuse Amps, Indicating, A6D-R Series, 600VAC/DC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Polyester, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 600VDC, Length 5 In., Diameter 13/16 In., Functionally Equal To Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Standards UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12

Reviews