BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

350A Time Delay Polyester Class RK1 Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2454374| Mfr #: A6D350R

$252.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 600VDCElement: DualFunctionally Equal To: Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2454374 Mfr #: A6D350R
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 600VDCElement: Dual
Functionally Equal To: Bussmann LPS-RK-SPI, Littelfuse LLSRK-IDRejection / Nonrejection: Rejection
Fuse Holder Code: TStandards: UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12
Fuse Speed: Time DelayFuse Voltage Rating: 600VAC/DC
Indicating / Nonindicating: IndicatingBody Material: Polyester
Length: 11-5/8"Body Style: Blade
Class: RK1Diameter: 2-9/16"
Fuse Amps: 350ASeries: A6D-R
Item: FuseGreen Environmental Attribute: RoHS Compliant
Country of Origin (subject to change): Mexico

Description

Fuse, 350A Fuse Amps, Indicating, A6D-R Series, 600VAC/DC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Polyester, Body Style Blade, Rejection, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 600VDC, Length 11-5/8 In., Diameter 2-9/16 In., Functionally Equal To Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Standards UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12

Reviews