Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

35A Time Delay Polyester Class RK1 Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1251266| Mfr #: A6D35R

$30.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 1-1/16"Fuse Holder Code: QFunctionally Equal To: Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1251266 Mfr #: A6D35R
Diameter: 1-1/16"Fuse Holder Code: Q
Functionally Equal To: Bussmann LPS-RK-SPI, Littelfuse LLSRK-IDFuse Amps: 35A
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 600VDCSeries: A6D-R
Element: DualFuse Speed: Time Delay
Fuse Voltage Rating: 600VAC/DCBody Style: Cylindrical
Class: RK1Standards: UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12
Body Material: PolyesterIndicating / Nonindicating: Indicating
Item: FuseRejection / Nonrejection: Rejection
Length: 5-1/2"Country of Origin (subject to change): Mexico

Description

Fuse, 35A Fuse Amps, Indicating, A6D-R Series, 600VAC/DC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Polyester, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 600VDC, Length 5-1/2 In., Diameter 1-1/16 In., Functionally Equal To Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Standards UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12

Reviews