450A Time Delay Polyester Class RK1 Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0609542| Mfr #: A6D450R

$366.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: A6D-R
Element: Dual
Fuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0609542 Mfr #: A6D450R
Series: A6D-RElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 600VAC/DC
Body Style: BladeLength: 13-3/8"
Diameter: 3-1/8"Class: RK1
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 600VDCFuse Amps: 450A
Functionally Equal To: Bussmann LPS-RK-SPI, Littelfuse LLSRK-IDFuse Holder Code: U
Item: FuseGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: IndicatingBody Material: Polyester
Rejection / Nonrejection: RejectionStandards: UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12
Country of Origin (subject to change): Mexico

Description

Fuse, 450A Fuse Amps, Indicating, A6D-R Series, 600VAC/DC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Polyester, Body Style Blade, Rejection, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 600VDC, Length 13-3/8 In., Diameter 3-1/8 In., Functionally Equal To Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Standards UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12

Reviews