5-6/10A Time Delay Polyester Class RK1 Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1830227| Mfr #: A6D5-6/10R

$22.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A6D-R
Element: Dual
Fuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1830227 Mfr #: A6D5-6/10R
Series: A6D-RElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 600VAC/DC
Body Style: CylindricalLength: 5"
Diameter: 13/16"Class: RK1
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 600VDCFuse Amps: 5-6/10A
Functionally Equal To: Bussmann LPS-RK-SPI, Littelfuse LLSRK-IDFuse Holder Code: P
Item: FuseIndicating / Nonindicating: Nonindicating
Body Material: PolyesterRejection / Nonrejection: Rejection
Standards: UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12Country of Origin (subject to change): Mexico

Description

Fuse, 5-6/10A Fuse Amps, Nonindicating, A6D-R Series, 600VAC/DC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Polyester, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 600VDC, Length 5 In., Diameter 13/16 In., Functionally Equal To Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Standards UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12

Reviews