PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

50A Time Delay Polyester Class RK1 Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1786337| Mfr #: A6D50R

$30.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Class: RK1Indicating / Nonindicating: IndicatingFuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1786337 Mfr #: A6D50R
Class: RK1Indicating / Nonindicating: Indicating
Fuse Speed: Time DelayBody Style: Cylindrical
Element: DualSeries: A6D-R
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 600VDCItem: Fuse
Length: 5-1/2"Fuse Amps: 50A
Fuse Voltage Rating: 600VAC/DCStandards: UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12
Functionally Equal To: Bussmann LPS-RK-SPI, Littelfuse LLSRK-IDRejection / Nonrejection: Rejection
Fuse Holder Code: QBody Material: Polyester
Diameter: 1-1/16"Country of Origin (subject to change): Mexico

Description

Fuse, 50A Fuse Amps, Indicating, A6D-R Series, 600VAC/DC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Polyester, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 600VDC, Length 5-1/2 In., Diameter 1-1/16 In., Functionally Equal To Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Standards UL 248-12 File E2137, DC UL 248, CSA C22.2 No. 248.12

Reviews