1-8/10A Time Delay Class RK5 Fuse 250VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2097067| Mfr #: TR1-8/10R

$10.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2097067 Mfr #: TR1-8/10R
Element: DualSeries: TR-R
Standards: UL, CSAFuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Polyester
Item: FuseFunctionally Equal To: Bussmann FRN-R, Littlefuse FLNR
Rejection / Nonrejection: RejectionClass: RK5
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDCFuse Voltage Rating: 250VAC/DC
Diameter: 9/16"Fuse Holder Code: H
Body Style: CylindricalLength: 2"
Fuse Amps: 1-8/10ACountry of Origin (subject to change): Mexico

Product Description

Reduce potential risks with a fuse from Mersen/Ferraz Shawmut. With time delay fuse speed, 1-8/10A fuse amps, an interrupt rating of 200kA at 250VAC, 20kA at 250VDC, and tr-r series, this fuse is a must-have. It is a nonindicating fuse. The voltage rating is 250vac/dc. When it comes to product classification, this item can be grouped as RK5. Functionally equal to Bussmann FRN-R, Littlefuse FLNR, you'll thoroughly enjoy its use. It has a dual element. As far as size goes, it is 9/16" in diameter. The body is made of polyester material. Standards include: UL, CSA.

Product Reviews

Save 15%. Sign up for Z-mail.