KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

110A Time Delay Polyester Class RK5 Fuse 250VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1905337| Mfr #: TR110R

$55.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: TR-R
Element: Dual
Fuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1905337 Mfr #: TR110R
Series: TR-RElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 250VAC/DC
Body Style: BladeLength: 7-1/8"
Diameter: 1-9/16"Class: RK5
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDCFuse Amps: 110A
Functionally Equal To: Bussmann FRN-R, Littlefuse FLNRFuse Holder Code: M
Item: FuseIndicating / Nonindicating: Nonindicating
Body Material: PolyesterRejection / Nonrejection: Rejection
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Fuse, 110A Fuse Amps, Nonindicating, TR-R Series, 250VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Blade, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 250VDC, Length 7-1/8 In., Fuse Holder Code M, Diameter 1-9/16 In., Functionally Equal To Bussmann FRN-R, Littlefuse FLNR, Standards UL, CSA

Reviews