225A Time Delay Class RK5 Fuse 250VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1606753| Mfr #: TR225R

$88.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1606753 Mfr #: TR225R
Element: DualSeries: TR-R
Standards: UL, CSAFuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Polyester
Item: FuseFunctionally Equal To: Bussmann FRN-R, Littlefuse FLNR
Rejection / Nonrejection: RejectionClass: RK5
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDCFuse Voltage Rating: 250VAC/DC
Diameter: 2-1/16"Fuse Holder Code: N
Body Style: BladeLength: 8-5/8"
Fuse Amps: 225ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 225A Fuse Amps, Nonindicating, TR-R Series, 250VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Blade, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 250VDC, Length 8-5/8 In., Fuse Holder Code N, Diameter 2-1/16 In., Functionally Equal To Bussmann FRN-R, Littlefuse FLNR, Standards UL, CSA

Product Reviews

Save 15%. Sign up for Z-mail.