BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

25A Time Delay Polyester Class RK5 Fuse 250VAC/160VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0866187| Mfr #: TR25R

$6.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuse
Functionally Equal To: Bussmann FRN-R, Littlefuse FLNR
Fuse Amps: 25A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0866187 Mfr #: TR25R
Item: FuseFunctionally Equal To: Bussmann FRN-R, Littlefuse FLNR
Fuse Amps: 25AElement: Dual
Diameter: 9/16"Indicating / Nonindicating: Nonindicating
Fuse Speed: Time DelayFuse Interrupt Rating: 200kA at 250VAC, 20kA at 160VDC
Series: TR-RRejection / Nonrejection: Rejection
Fuse Holder Code: HBody Material: Polyester
Standards: UL, CSABody Style: Cylindrical
Class: RK5Length: 2"
Fuse Voltage Rating: 250VAC/160VDCCountry of Origin (subject to change): Mexico

Description

Fuse, 25A Fuse Amps, Nonindicating, TR-R Series, 250VAC/160VDC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 160VDC, Length 2 In., Fuse Holder Code H, Diameter 9/16 In., Functionally Equal To Bussmann FRN-R, Littlefuse FLNR, Standards UL, CSA

Reviews