WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Fuse, RK5, Ser TR-R, 250 A, 250VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1988621| Mfr #: TR250R

$93.41 /ea

This item ships free. DetailsStandard ground shipping
Details:
Fuse Speed: Time Delay
Series: TR-R
Functionally Equal To: Bussmann FRN-R, Littlefuse FLNR
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1988621 Mfr #: TR250R
Fuse Speed: Time DelaySeries: TR-R
Functionally Equal To: Bussmann FRN-R, Littlefuse FLNRFuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDC
Diameter: 2-1/16"Body Style: Blade
Fuse Voltage Rating: 250VAC/DCLength: 8-5/8"
Fuse Holder Code: NIndicating / Nonindicating: Nonindicating
Body Material: PolyesterStandards: UL, CSA
Fuse Amps: 250ARejection / Nonrejection: Rejection
Class: RK5Item: Fuse
Element: DualCountry of Origin (subject to change): Mexico

Product Description

Fuse, 250A Fuse Amps, Nonindicating, TR-R Series, 250VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Blade, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 250VDC, Length 8-5/8 In., Fuse Holder Code N, Diameter 2-1/16 In., Functionally Equal To Bussmann FRN-R, Littlefuse FLNR, Standards UL, CSA

Product Reviews