3-2/10A Time Delay Polyester Class RK5 Fuse 250VAC/160VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0646457| Mfr #: TR3-2/10R

$7.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuse
Functionally Equal To: Bussmann FRN-R, Littlefuse FLNR
Fuse Amps: 3-2/10A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646457 Mfr #: TR3-2/10R
Item: FuseFunctionally Equal To: Bussmann FRN-R, Littlefuse FLNR
Fuse Amps: 3-2/10AElement: Dual
Diameter: 9/16"Indicating / Nonindicating: Nonindicating
Fuse Speed: Time DelayFuse Interrupt Rating: 200kA at 250VAC, 20kA at 160VDC
Series: TR-RRejection / Nonrejection: Rejection
Fuse Holder Code: HBody Material: Polyester
Standards: UL, CSABody Style: Cylindrical
Class: RK5Length: 2"
Fuse Voltage Rating: 250VAC/160VDCCountry of Origin (subject to change): Mexico

Description

Fuse, 3-2/10A Fuse Amps, Nonindicating, TR-R Series, 250VAC/160VDC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 160VDC, Length 2 In., Fuse Holder Code H, Diameter 9/16 In., Functionally Equal To Bussmann FRN-R, Littlefuse FLNR, Standards UL, CSA

Reviews