Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

400A Time Delay Polyester Class RK5 Fuse 250VAC/DC

  • Zoro #: G0527204
  • Mfr #: TR400R

$89.02

  • Rejection / Nonrejection: Rejection
  • Diameter: 2-1/16"
  • Length: 8-5/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mersen/Ferraz Shawmut #TR400R Specifications

  • Zoro #: G0527204
  • Mfr #: TR400R
Rejection / Nonrejection: Rejection Diameter: 2-1/16"
Length: 8-5/8" Series: TR-R
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDC Standards: UL, CSA
Body Style: Blade Fuse Voltage Rating: 250VAC/DC
Functionally Equal To: Bussmann FRN-R, Littelfuse FLNR Item: Fuse
Class: RK5 Fuse Amps: 400A
Fuse Holder Code: N Indicating / Nonindicating: Nonindicating
Element: Dual Fuse Speed: Time Delay
Body Material: Polyester Interrupt Rating: 200kA at 250VAC, 20kA at 250VDC
Speed: Time Delay DC Voltage Rating: 250VDC
Visual Indication: Nonindicating Equivalent Brand and Series: Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R
Equivalent Series: ECNR, FLNR, FRN-R, TR-R Fuse Size: 8-5/8" L x 2-1/16" dia.
Amps: 400A Fits Fuse Block Style: Rejection
AC Voltage Rating: 250VAC Compatible Fuse Block Series: 2HKRFB
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Mersen/Ferraz Shawmut. With time delay fuse speed, 400A fuse amps, an interrupt rating of 200kA at 250VAC, 20kA at 250VDC, and tr-r series, this fuse is a must-have. It is a nonindicating fuse. As far as size goes, it is 2-1/16\ in diameter. The voltage rating is 250vac/dc. The body is made of polyester material. Functionally equal to Bussmann FRN-R

Technical Guides

Reviews of Mersen/Ferraz Shawmut #TR400R