600A Time Delay Class RK5 Fuse 250VAC/160VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1401836| Mfr #: TR600R

$138.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1401836 Mfr #: TR600R
Element: DualSeries: TR-R
Standards: UL, CSAFuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Polyester
Item: FuseFunctionally Equal To: Bussmann FRN-R, Littlefuse FLNR
Rejection / Nonrejection: RejectionClass: RK5
Length: 10-3/8"Fuse Amps: 600A
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 160VDCFuse Voltage Rating: 250VAC/160VDC
Diameter: 2-9/16"Fuse Holder Code: BL
Body Style: BladeCountry of Origin (subject to change): Mexico

Product Description

Fuse, 600A Fuse Amps, Nonindicating, TR-R Series, 250VAC/160VDC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Blade, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 160VDC, Length 10-3/8 In., Fuse Holder Code BL, Diameter 2-9/16 In., Functionally Equal To Bussmann FRN-R, Littlefuse FLNR, Standards UL, CSA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.