70A Time Delay Polyester Class RK5 Fuse 250VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1962037| Mfr #: TR70R

$22.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: TR-R
Element: Dual
Fuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1962037 Mfr #: TR70R
Series: TR-RElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 250VAC/DC
Body Style: BladeLength: 5-7/8"
Diameter: 1-1/16"Class: RK5
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDCFuse Amps: 70A
Functionally Equal To: Bussmann FRN-R, Littlefuse FLNRFuse Holder Code: L
Item: FuseIndicating / Nonindicating: Nonindicating
Body Material: PolyesterRejection / Nonrejection: Rejection
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Fuse, 70A Fuse Amps, Nonindicating, TR-R Series, 250VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Blade, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 250VDC, Length 5-7/8 In., Fuse Holder Code L, Diameter 1-1/16 In., Functionally Equal To Bussmann FRN-R, Littlefuse FLNR, Standards UL, CSA

Reviews