DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

8A Time Delay Polyester Class RK5 Fuse 250VAC/160VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1219653| Mfr #: TR8R

$7.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: TR-R
Element: Dual
Fuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1219653 Mfr #: TR8R
Series: TR-RElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 250VAC/160VDC
Body Style: CylindricalLength: 2"
Diameter: 9/16"Class: RK5
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 160VDCFuse Amps: 8A
Functionally Equal To: Bussmann FRN-R, Littlefuse FLNRFuse Holder Code: H
Item: FuseIndicating / Nonindicating: Nonindicating
Body Material: PolyesterRejection / Nonrejection: Rejection
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Fuse, 8A Fuse Amps, Nonindicating, TR-R Series, 250VAC/160VDC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 160VDC, Length 2 In., Fuse Holder Code H, Diameter 9/16 In., Functionally Equal To Bussmann FRN-R, Littlefuse FLNR, Standards UL, CSA

Reviews