Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

90A Time Delay Polyester Class RK5 Fuse 250VAC/DC

MERSEN/FERRAZ SHAWMUT | Zoro #: G0916316 | Mfr #: TR90R

$ 23.55 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Mersen/Ferraz Shawmut #TR90R Specifications

Zoro #: G0916316 Mfr #: TR90R
Fuse Speed: Time Delay Fuse Voltage Rating: 250VAC/DC
Fuse Amps: 90A Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDC
Series: TR-R Standards: UL, CSA
Indicating / Nonindicating: Nonindicating Element: Dual
Body Style: Blade Rejection / Nonrejection: Rejection
Fuse Holder Code: L Length: 5-7/8"
Body Material: Polyester Diameter: 1-1/16"
Class: RK5 Functionally Equal To: Bussmann FRN-R, Littlefuse FLNR
Item: Fuse Country of Origin (subject to change): Mexico

Description

Reduce potential risks with a fuse from Mersen/Ferraz Shawmut. With time delay fuse speed, 90A fuse amps, an interrupt rating of 200kA at 250VAC, 20kA at 250VDC, and tr-r series, this fuse is a must-have. It has a dual element. When it comes to product classification, this item can be grouped as RK5. The voltage rating is 250vac/dc. It is a nonindicating fuse. Functionally equal to Bussmann FRN-R, Littlefuse FLNR, you'll thoroughly enjoy its use. As far as size goes, it is 1-1/16\ in diameter. The body is made of polyester material. Standards include: UL

Reviews