KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15A Time Delay Polyester Class RK5 Fuse 250VAC/160VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1340805| Mfr #: TR15RID

$9.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: TR-RID
Element: Dual
Fuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340805 Mfr #: TR15RID
Series: TR-RIDElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 250VAC/160VDC
Body Style: CylindricalLength: 2"
Diameter: 9/16"Class: RK5
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 160VDCFuse Amps: 15A
Functionally Equal To: Bussmann FRN-R-ID, Littlefuse FLNR-IDFuse Holder Code: H
Item: FuseIndicating / Nonindicating: Indicating
Body Material: PolyesterRejection / Nonrejection: Rejection
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Fuse, 15A Fuse Amps, Indicating, TR-RID Series, 250VAC/160VDC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 160VDC, Length 2 In., Fuse Holder Code H, Diameter 9/16 In., Functionally Equal To Bussmann FRN-R-ID, Littlefuse FLNR-ID, Standards UL, CSA

Reviews