35A Time Delay Polyester Class RK5 Fuse 250VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1314266| Mfr #: TR35RID

$12.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: TR-RID
Element: Dual
Fuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1314266 Mfr #: TR35RID
Series: TR-RIDElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 250VAC/DC
Body Style: CylindricalLength: 3"
Diameter: 13/16"Class: RK5
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDCFuse Amps: 35A
Functionally Equal To: Bussmann FRN-R-ID, Littlefuse FLNR-IDFuse Holder Code: K
Item: FuseIndicating / Nonindicating: Indicating
Body Material: PolyesterRejection / Nonrejection: Rejection
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Fuse, 35A Fuse Amps, Indicating, TR-RID Series, 250VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 250VDC, Length 3 In., Fuse Holder Code K, Diameter 13/16 In., Functionally Equal To Bussmann FRN-R-ID, Littlefuse FLNR-ID, Standards UL, CSA

Reviews