KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

350A Time Delay Polyester Class RK5 Fuse 250VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0470601| Mfr #: TR350RID

$104.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: TR-RID
Element: Dual
Fuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0470601 Mfr #: TR350RID
Series: TR-RIDElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 250VAC/DC
Body Style: BladeLength: 8-5/8"
Diameter: 2-1/16"Class: RK5
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDCFuse Amps: 350A
Functionally Equal To: Bussmann FRN-R-ID, Littlefuse FLNR-IDFuse Holder Code: N
Item: FuseIndicating / Nonindicating: Indicating
Body Material: PolyesterRejection / Nonrejection: Rejection
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Fuse, 350A Fuse Amps, Indicating, TR-RID Series, 250VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Blade, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 250VDC, Length 8-5/8 In., Fuse Holder Code N, Diameter 2-1/16 In., Functionally Equal To Bussmann FRN-R-ID, Littlefuse FLNR-ID, Standards UL, CSA

Reviews