400A Time Delay Class RK5 Fuse 250VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0500342| Mfr #: TR400RID

$105.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0500342 Mfr #: TR400RID
Element: DualSeries: TR-RID
Standards: UL, CSAFuse Speed: Time Delay
Indicating / Nonindicating: IndicatingBody Material: Polyester
Item: FuseFunctionally Equal To: Bussmann FRN-R-ID, Littlefuse FLNR-ID
Rejection / Nonrejection: RejectionClass: RK5
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDCFuse Voltage Rating: 250VAC/DC
Diameter: 2-1/16"Fuse Holder Code: N
Body Style: BladeLength: 8-5/8"
Fuse Amps: 400ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 400A Fuse Amps, Indicating, TR-RID Series, 250VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Blade, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 250VDC, Length 8-5/8 In., Fuse Holder Code N, Diameter 2-1/16 In., Functionally Equal To Bussmann FRN-R-ID, Littlefuse FLNR-ID, Standards UL, CSA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.