SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

450A Time Delay Polyester Class RK5 Fuse 250VAC/160VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1678372| Mfr #: TR450RID

$160.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Functionally Equal To: Bussmann FRN-R-ID, Littlefuse FLNR-IDStandards: UL, CSADiameter: 2-9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1678372 Mfr #: TR450RID
Functionally Equal To: Bussmann FRN-R-ID, Littlefuse FLNR-IDStandards: UL, CSA
Diameter: 2-9/16"Fuse Voltage Rating: 250VAC/160VDC
Series: TR-RIDIndicating / Nonindicating: Indicating
Rejection / Nonrejection: RejectionClass: RK5
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 160VDCItem: Fuse
Body Style: BladeElement: Dual
Fuse Speed: Time DelayBody Material: Polyester
Length: 10-3/8"Fuse Amps: 450A
Fuse Holder Code: BLCountry of Origin (subject to change): Mexico

Description

Fuse, 450A Fuse Amps, Indicating, TR-RID Series, 250VAC/160VDC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Blade, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 160VDC, Length 10-3/8 In., Fuse Holder Code BL, Diameter 2-9/16 In., Functionally Equal To Bussmann FRN-R-ID, Littlefuse FLNR-ID, Standards UL, CSA

Reviews