BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

500A Time Delay Polyester Class RK5 Fuse 250VAC/160VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1175072| Mfr #: TR500RID

$206.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Style: BladeFunctionally Equal To: Bussmann FRN-R-ID, Littlefuse FLNR-IDElement: Dual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1175072 Mfr #: TR500RID
Body Style: BladeFunctionally Equal To: Bussmann FRN-R-ID, Littlefuse FLNR-ID
Element: DualRejection / Nonrejection: Rejection
Fuse Amps: 500AItem: Fuse
Indicating / Nonindicating: IndicatingStandards: UL, CSA
Fuse Holder Code: BLClass: RK5
Fuse Voltage Rating: 250VAC/160VDCLength: 10-3/8"
Diameter: 2-9/16"Fuse Speed: Time Delay
Series: TR-RIDFuse Interrupt Rating: 200kA at 250VAC, 20kA at 160VDC
Body Material: PolyesterCountry of Origin (subject to change): Mexico

Description

Fuse, 500A Fuse Amps, Indicating, TR-RID Series, 250VAC/160VDC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Blade, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 160VDC, Length 10-3/8 In., Fuse Holder Code BL, Diameter 2-9/16 In., Functionally Equal To Bussmann FRN-R-ID, Littlefuse FLNR-ID, Standards UL, CSA

Reviews