Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/4A Time Delay Polyester Class RK5 Fuse 600VAC/DC
  • Zoro #: G0250747
  • Mfr #: TRS1-1/4R
$15.72
  • Series: TRS-R
  • Rejection / Nonrejection: Rejection
  • Diameter: 13/16"
See full product details
Orders over $50 ship free.

Mersen/Ferraz Shawmut #TRS1-1/4R Specifications

  • Zoro #: G0250747
  • Mfr #: TRS1-1/4R
Series: TRS-R Rejection / Nonrejection: Rejection
Diameter: 13/16" Fuse Speed: Time Delay
Fuse Holder Code: P Element: Dual
Item: Fuse Body Style: Cylindrical
Fuse Amps: 1-1/4A Class: RK5
Functionally Equal To: Bussmann FRS-R, Littelfuse FLSR Length: 5"
Indicating / Nonindicating: Nonindicating Fuse Voltage Rating: 600VAC/DC
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 600VDC Body Material: Polyester
Standards: UL, CSA Interrupt Rating: 200kA at 600VAC, 20kA at 600VDC
Speed: Time Delay Amps: 1-1/4A
AC Voltage Rating: 600VAC Equivalent Brand and Series: Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R
Visual Indication: Nonindicating DC Voltage Rating: 600VDC
Equivalent Series: ECSR, FLSR, FRS-R, TRS-R Fits Fuse Block Style: Rejection
Fuse Size: 5" L x 13/16" dia. Compatible Fuse Block Series: 2HKRFB, 6HKRFB
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

These fuse from Mersen/Ferraz Shawmut can help protect your equipment and home whenever an overload current occurs. With time delay fuse speed, 1-1/4A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 600VDC, and trs-r series, this fuse is a must-have. As far as size goes, it is 13/16\ in diameter. The body is made of polyester material. The voltage rating is 600vac/dc. It has a dual element. It is a nonindicating fuse. Functionally equal to Bussmann FRS-R

Technical Guides

Reviews of Mersen/Ferraz Shawmut #TRS1-1/4R