KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

110A Time Delay Polyester Class RK5 Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0453731| Mfr #: TRS110R

$85.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: TRS-R
Element: Dual
Fuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0453731 Mfr #: TRS110R
Series: TRS-RElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 600VAC/DC
Body Style: BladeLength: 9-5/8"
Diameter: 1-13/16"Class: RK5
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 600VDCFuse Amps: 110A
Functionally Equal To: Bussmann FRS-R, Littlefuse FLSRFuse Holder Code: S
Item: FuseIndicating / Nonindicating: Nonindicating
Body Material: PolyesterRejection / Nonrejection: Rejection
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Fuse, 110A Fuse Amps, Nonindicating, TRS-R Series, 600VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Blade, Fuse Interrupt Rating 200kA at 600VAC, 20kA at 600VDC, Length 9-5/8 In., Fuse Holder Code S, Diameter 1-13/16 In., Functionally Equal To Bussmann FRS-R, Littlefuse FLSR, Standards UL, CSA

Reviews