Mersen
Fuse, Time Delay, 150A, TRS-R Series, 600V AC, 600V DC, 9-5/8" L x 1-13/16" dia
Mfr # TRS150R
Zoro # G0485694
Free Shipping & Returns
$85.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Class RK5
- Series TRS-R
- Speed Time-Delay
- Amps 150A
Explore More Products
- MERSEN Fuse, Time Delay, 1-6/10A, TRS-R Series, 600V AC, 600V DC, 5" L x 13/16" dia TRS1-6/10R
- MERSEN Time Delay, 80VAC, 80VDC CNL250
- MERSEN Midget Fuse, Fast Acting, 10A OTM10
- MERSEN Fuse, Time Delay, 10A, A6D-R Series, 600V AC, 600V DC, 5" L x 13/16" dia A6D10R
- MERSEN Time Delay, 250VAC, Not Rated GDL2-1/2
- MERSEN Fuse, Time Delay, 6/10A, A6D-R Series, 600V AC, 600V DC, 5" L x 13/16" dia A6D6/10R
- MERSEN Fuse, Time Delay, 2/10A, TR-R Series, 250V AC, 250V DC, 2" L x 9/16" dia TR2/10R
- MERSEN Fuse, Time Delay, 601 A, A4BY Series, 600V AC, 300V DC, 8-5/8" L x 2-1/2" dia A4BY601
- MERSEN Fuse, Time Delay, 125A, TRS-R Series, 600V AC, 600V DC, 9-5/8" L x 1-13/16" dia TRS125R
- MERSEN Time Delay, 250VAC, Not Rated GDL4/10
- LITTELFUSE Fuse, 600V T/D CLASS L 3000A KLLU3000X
- Mersen UL Class Fuses