PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2-8/10A Time Delay Polyester Class RK5 Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1296251| Mfr #: TRS2-8/10R

$16.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: TRS-RElement: DualFuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1296251 Mfr #: TRS2-8/10R
Series: TRS-RElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 600VAC/DC
Body Style: CylindricalLength: 5"
Diameter: 13/16"Class: RK5
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 600VDCFuse Amps: 2-8/10A
Functionally Equal To: Bussmann FRS-R, Littlefuse FLSRFuse Holder Code: P
Item: FuseIndicating / Nonindicating: Nonindicating
Body Material: PolyesterRejection / Nonrejection: Rejection
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Fuse, 2-8/10A Fuse Amps, Nonindicating, TRS-R Series, 600VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, 20kA at 600VDC, Length 5 In., Fuse Holder Code P, Diameter 13/16 In., Functionally Equal To Bussmann FRS-R, Littlefuse FLSR, Standards UL, CSA

Reviews