20A Time Delay Polyester Class RK5 Fuse 600VAC/300VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1564272| Mfr #: TRS20R

$12.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1564272 Mfr #: TRS20R
Item: FuseElement: Dual
Rejection / Nonrejection: RejectionBody Material: Polyester
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Standards: UL, CSAFunctionally Equal To: Bussmann FRS-R, Littlefuse FLSR
Fuse Amps: 20AFuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDC
Fuse Voltage Rating: 600VAC/300VDCDiameter: 13/16"
Series: TRS-RFuse Holder Code: P
Class: RK5Body Style: Cylindrical
Length: 5"Country of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Mersen/Ferraz Shawmut. With time delay fuse speed, 20A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 300VDC, and trs-r series, this fuse is a must-have. As far as size goes, it is 13/16" in diameter. Functionally equal to Bussmann FRS-R, Littlefuse FLSR, you'll thoroughly enjoy its use. It has a dual element. It is a nonindicating fuse. The voltage rating is 600vac/300vdc. When it comes to product classification, this item can be grouped as RK5. The body is made of polyester material. Standards include: UL, CSA.

Product Reviews

Save 15%. Sign up for Z-mail.