Mersen
Fuse, Time Delay, 225A, TRS-R Series, 600V AC, 600V DC, 11-5/8" L x 2-9/16" dia
Mfr # TRS225R
Zoro # G1578403
Free Shipping & Returns
$171.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- MERSEN Fuse, 2.5A, 5mm x 20mm GDG2-1/2
- MERSEN Midget Fuse, Fast Acting, 10A SBS10
- MERSEN Fuse, Time Delay, 60A, TR-RID Series, 250V AC, 250V DC, 3" L x 13/16" dia TR60RID
- MERSEN Fuse, Fast Acting, 12A, ATM Series, 600V AC, 600V DC, 1-1/2" L x 13/32" dia ATM12
- MERSEN Fuse, Time Delay, 6/10A, A6D-R Series, 600V AC, 600V DC, 5" L x 13/16" dia A6D6/10R
- MERSEN Fuse, Time Delay, 2/10A, A6D-R Series, 600V AC, 600V DC, 5" L x 13/16" dia A6D2/10R
- MERSEN Midget Fuse Time Delay, 20A TRM20
- MERSEN Miniatureature Fuse, Fast Acting, 2A GGM2
- MERSEN Fuse, Time Delay, 5-6/10A, TR-R Series, 250V AC, 160V DC, 2" L x 9/16" dia TR5-6/10R
- EATON BUSSMANN Fuse, Fast Acting, 1A, BBS Series, 600V AC, Not Rated, 1-3/8" L x 13/32" dia BBS-1
- LITTELFUSE Fuse, Time Delay, 25A, SLC Series, 480VAC, 170VDC, 1-5/8" L x 13/32" dia SLC025
- Mersen Fuses