300A Time Delay Polyester Class RK5 Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1383252| Mfr #: TRS300R

$189.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Fuse
Functionally Equal To: Bussmann FRS-R, Littlefuse FLSR
Fuse Amps: 300A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1383252 Mfr #: TRS300R
Item: FuseFunctionally Equal To: Bussmann FRS-R, Littlefuse FLSR
Fuse Amps: 300AElement: Dual
Diameter: 2-9/16"Indicating / Nonindicating: Nonindicating
Fuse Speed: Time DelayFuse Interrupt Rating: 200kA at 600VAC, 20kA at 600VDC
Series: TRS-RRejection / Nonrejection: Rejection
Fuse Holder Code: TBody Material: Polyester
Standards: UL, CSABody Style: Blade
Class: RK5Length: 11-5/8"
Fuse Voltage Rating: 600VAC/DCCountry of Origin (subject to change): Mexico

Description

Fuse, 300A Fuse Amps, Nonindicating, TRS-R Series, 600VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Blade, Fuse Interrupt Rating 200kA at 600VAC, 20kA at 600VDC, Length 11-5/8 In., Fuse Holder Code T, Diameter 2-9/16 In., Functionally Equal To Bussmann FRS-R, Littlefuse FLSR, Standards UL, CSA

Reviews